Shop All Patio Dining Tables
This Product is Discontinued
Cosco
Outdoor Living Paloma Steel Rectangular Patio Dining Table, Charcoal (Discontinued)
Mfr # 88646CHCE
Zoro # G704383215
Free Shipping & Returns
This Product is Discontinued
Key Features
- Height 28.4
- Width 38
- Includes 1 Table
- Material Steel
- Length 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 88646CHCE
- Zoro # G704383215
- UPC # 44681882838
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 28.4 |
Width | 38 |
Length | 60 |
Details
Color | Charcoal |
Includes | 1 Table |
Material | Steel |
Description
Sally loves hanging in the shade with a nice breeze and singing along to show tunes. This swing that goes both ways, is a show stopper with its rounded bottom, welcoming back and seat cushions, and open relationship status.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.