Shop All Patio Dining Chairs & Stools
Cosco
Outdoor Living Paloma Steel Patio Dining Chairs, Charcoal 6PK
Mfr # 88645CHCE
Zoro # G604383209
product price: $429.99
/pk 6, $71.67/ea
Free Shipping & Returns
$429.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Charcoal
- Type Patio Loveseat
- Material Steel
- Includes 1 Loveseat
- Weight Capacity 250 Lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 88645CHCE
- Zoro # G604383209
- UPC # 44681882821
- Country of Origin China
- Category Patio Dining Chairs & Stools
Details
Color | Charcoal |
Type | Patio Loveseat |
Material | Steel |
Includes | 1 Loveseat |
Weight Capacity | 250 Lbs. |
Description
Grab our COSCO Outdoor Living Paloma Steel Patio Dining Chairs 6-Pack to add seating to an outdoor meal with friends and family. Featuring a classic design with charcoal gray powder coated steel and sling this set will bring some style to your outdoor furniture décor. All weather sling chairs are weather resistant and easy to clean. Invite your friends over for a meal and enjoy these dining chairs. COSCO Outdoor Living, a brand of COSCO Products, offers space saving folding groups to roomy conversation and dining sets, designed to meet all your outdoor patio needs. Our collections help create your own outdoor lounging spaces or cozy living areas on your patio or deck. Our outdoor products are designed with form and function in mind to help you create the outdoor space you dream of. Design aspects for COSCO Outdoor Living products include innovation, style, and elegance to suit any customer’s home décor or design motif. Manufactured with durable, weather-resistant materials, our furniture is built to last and to impress. We offer different color options on multiple sets, making it easy to fit your personal taste. We invite you to sit back, relax and enjoy your COSCO Outdoor Living furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Flyswatter, Sz 23 In (2VEX3)
- MTD Carburetor Kit (16 853 19-S)
- HALEX Table Tennis 4 Play Set (40-57300)
- LYRIC Lyric Woodpecker 20# Bag (26-47406)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- ALATERRE FURNITURE Asti All-Weather Wicker 4-Piece Outdoor Seating Set, Weight: 84.62 (AWWF033FF)
- FLASH FURNITURE Coppr Metal Outdoor Stool, 30" (ET-3534-30-POC-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor 26"H Cocktail Table (AWWC07CC)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- Cosco Patio Furniture