Shop All No Smoking Signs
Cosco
Office Sign, No Smoking, Brushed, Metal, 9X3, 9" Height, 3" Width, Metal
Mfr # 098207
Zoro # G7204541
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend No Smoking
- Width 3"
- Height 9"
- Sign Material Metal
- Sign Mounting Style Adhesive Pads
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 098207
- Zoro # G7204541
- UPC # 039956982078
- Country of Origin China
- Category No Smoking Signs
Dimensions
Width | 3" |
Height | 9" |
Size | 9 x 3 |
Details
Item | Office Sign,No Smoking,Brushed,Metal,9X3 |
Legend | No Smoking |
Sign Material | Metal |
Sign Mounting Style | Adhesive Pads |
Color | Silver/Red |
Description
Office Sign,No Smoking,Brushed,Metal,9X3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MSA SAFETY MSA Comfo™ Classic Half Mask, Rubber, M (808074)
- 3M Spill Kit, Oil-Based Liquids, White (P-SKFL5)
- SAFE KEEPER 5-Point Full Body Harness (FAP15502G-SSS)
- NATIONAL SAFETY APPAREL Welding Half Jacket, 2XL, 30", Brown (C75TW2X017)
- COSCO No Smoking Sign, Metallic, 9"x3", Silver/Red (COS098207)
- COSCO Sign, No Smoking/No Fumar, 12" Height, 8" Width, Plastic (098068)
- BRADY Safety Sign Label, 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle, English (83943)
- NMC No Smoking Eating Or Drinking In This Area Sign, M760AB (M760AB)
- CONDOR Safety Sign, 3 1/2 in H, 10" W, Vinyl, Vertical Rectangle, English, 474C65 (474C65)
- SIGNMISSION OSHA Notice Sign, NOTICE Tobacco Free Workplace, 24in X 18in Rigid Plastic, 18" W, 24" L, Landscape (OS-NS-P-1824-L-16737)
- LYLE Danger Sign, 7" H, 10" W, Vertical Rectangle, English, U3-1732-RA_10X7 (U3-1732-RA_10X7)
- Cosco Signs