Shop All Facility Signs
Cosco
Office Sign, Employees Only, 9x3, Silver, 9" Height, 3" Width
Mfr # 098206
Zoro # G7204480
product price: $8.55
/ea
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Employees Only
- Width 3"
- Height 9"
- Color Silver
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 098206
- Zoro # G7204480
- UPC # 039956982061
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 3" |
Height | 9" |
Size | 9 x 3 |
Details
Item | Office Sign,Employees Only,9x3,Silver |
Legend | Employees Only |
Color | Silver |
Material | Metal |
Mounting | Adhesive Pads |
Description
Office Sign,Employees Only,9x3,Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION ANSI Danger Sign, Keep Hands And Fingers Away, 5in X 3.5in Decal, 3.5" W, 5" L, Landscape (OS-DS-D-35-L-19866)
- BRADY Equipment Label, 3-1/2 In. H, PK5, 86060 (86060)
- DELTA PLUS Vest, Chainsaw, Orange, Sz 38 to 42 In (JE-70M)
- ZORO SELECT Biodegradbl Flagging Tape, Orng Glo, 100ft (BDOG-200)
- COSCO Office Sign, Employees Must Wash Hands, 9" Height, 3" Width (098205)
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- COSCO Office Sign, Turn Off Cell Phone, 9x3, Slv, 9" Height, 3" Width (098211)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- SIGNMISSION Safety Sign, OSHA Danger, 7" Height, No Swimming Bilingual Spanish (OS-DS-D-57-VS-1709)
- Cosco Facility Signs