Shop All Facility Signs
Cosco
Office Sign, Employees Must Wash Hands, 9" Height, 3" Width
Mfr # 098205
Zoro # G7204359
product price: $8.29
/ea
$8.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Employees Must Wash Hands
- Width 3"
- Height 9"
- Color Silver
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 098205
- Zoro # G7204359
- UPC # 039956982054
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 3" |
Height | 9" |
Size | 9 x 3 |
Details
Item | Office Sign,Employees Must Wash Hands |
Legend | Employees Must Wash Hands |
Color | Silver |
Material | Metal |
Mounting | Adhesive Pads |
Description
Office Sign,Employees Must Wash Hands
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Pipe Marker, Adhesive, White, Nitrogen, PK5, 7198-3C-PK (7198-3C-PK)
- LYLE Decal, Reflective, Danger Hot Equipment, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting (LCU4-0606-RD_10X7)
- JUSTRITE Flammable Safety Cabinet, 4 Gal., Yellow (890400)
- CONDOR Chemical Resistant Bib Apron, SBR Rubber, 16 mil Thick, 45 in L, Black, Universal Size (4T299)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- COSCO Sign, Fire Extinguisher, White, 13" Height, 4" Width (098063)
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- COSCO Employee Only Sign, Metallic, 9"x3", Black/Silver (COS098206)
- TOUGH GUY 26 In, Plain, Orange, 6VKP9 (6VKP9)
- Cosco Signs