Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Numbering Stamp, 6 Bands, Metal (Discontinued)
Mfr # 038716
Zoro # G0797754
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 6
- Material metal
- Character Height 1/2 in
- Overall Height 1 7/8 in
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 038716
- Zoro # G0797754
- UPC # 039956387163
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Overall Height | 1 7/8 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 2 11/16 in |
Overall Length | 4 in |
Overall Width | 7 1/8 in |
Details
Item | Ink Pad Required Numbering Stamp |
Number of Bands | 6 |
Material | metal |
Includes | 1 Stamp |
Font | 48 |
Description
Ink Pad Required Numbering Stamp, Number of Bands 6, Material Metal, Font 48, Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 2 11/16 in, Overall Height 1 7/8 in, Overall Length 4 in, Overall Width 7 1/8 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.