Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Numbering Stamp, 10 Bands, Metal, Font: 12 (Discontinued)
Mfr # 038706
Zoro # G2776435
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 10
- Material metal
- Character Height 1/8 in
- Imprint Area Height 1/8 in
- Overall Height 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 038706
- Zoro # G2776435
- UPC # 039956387064
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/8 in |
Imprint Area Height | 1/8 in |
Overall Height | 7/8 in |
Imprint Area Width | 1 7/16 in |
Overall Length | 1 5/8 in |
Overall Width | 3 in |
Details
Number of Bands | 10 |
Item | Ink Pad Required Numbering Stamp |
Material | metal |
Includes | 1 Stamp |
Font | 12 |
Description
Ink Pad Required Numbering Stamp, Number of Bands 10, Material Metal, Font 12, Character Height 1/8 in, Imprint Area Height 1/8 in, Imprint Area Width 1 7/16 in, Overall Height 7/8 in, Overall Length 1 5/8 in, Overall Width 3 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.