Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Numbering Stamp, 10 Bands, Metal (Discontinued)
Mfr # 038712
Zoro # G1747471
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 10
- Material metal
- Character Height 1/4 in
- Imprint Area Height 1/4 in
- Overall Height 1 3/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038712
- Zoro # G1747471
- UPC # 039956387125
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/4 in |
Imprint Area Height | 1/4 in |
Overall Height | 1 3/8 in |
Imprint Area Width | 2 7/8 in |
Overall Length | 2 3/4 in |
Overall Width | 4 1/4 in |
Details
Item | Ink Pad Required Numbering Stamp |
Number of Bands | 10 |
Material | metal |
Font | 24 |
Includes | 1 Stamp |
Description
Ink Pad Required Numbering Stamp, Number of Bands 10, Material Metal, Font 24, Character Height 1/4 in, Imprint Area Height 1/4 in, Imprint Area Width 2 7/8 in, Overall Height 1 3/8 in, Overall Length 2 3/4 in, Overall Width 4 1/4 in, Includes 1 Stamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.