Shop All Patio Dining Chairs & Stools
Cosco
Novogratz Poolside Gossip, June Outdoor/Indoor Stacking Dining Chairs, Light Gray 2PK
Mfr # 88954LGY2E
Zoro # G604383223
product price: $173.99
/pk 2, $87.00/ea
Free Shipping & Returns
$173.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Type Patio Chair
- Material Steel
- Includes 2 Chairs
- Weight Capacity 250 Lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 88954LGY2E
- Zoro # G604383223
- UPC # 44681883064
- Country of Origin China
- Category Patio Dining Chairs & Stools
Details
Color | Gray |
Type | Patio Chair |
Material | Steel |
Includes | 2 Chairs |
Weight Capacity | 250 Lbs. |
Description
The June Stacking Dining Chairs in the Poolside Gossip Collection by Novogratz are designed for year-round use. June is an entertainer that loves having friends over for a game, chat, or some gossip. These June chairs are ideal for both indoor and outdoor use - whether sitting outside soaking up rays while drinking a cold beverage or hosting a dinner party, June is ready to serve your seating needs no matter the occasion! This trendy and multipurpose chair is available in a colorful yellow to breathe new life into all backyard or home décor aesthetic. With its stacking design great for small space storage, these chairs can be easily stored. Chairs are constructed using durable weather resistant steel materials to help withstand all outdoor elements allowing for a 250lbs. weight capacity. With no assembly required, June is hassle-free and ready to use right out of the box to help create your dream dining arrangement for entertaining or everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIRACLE LED Daylight 4-Socket Corded LED Grow Light (601189)
- EIJKELKAMP One-piece Clay Auger, 2 3/4" (7cm) (010101071)
- ORBIT Preassmbld Mnfld 3Valve (57253)
- YARDGARD PL Safety/Barrier Fence, Org, 4 ft.x50 ft. (889211A)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- FLASH FURNITURE Espresso PE Rattan Wicker Patio Dining Chair, 4PK (4-TT-TT02-ESP-GG)
- FLASH FURNITURE Set of 2 Indoor/Outdoor Faux Teak Patio Chairs (2-XU-DG-HW6006-GG)
- ALATERRE FURNITURE Canaan All-Weather Wicker Outdoor Deep-Seat Dining Set, Overall Width: 70 (AWWC024457CC)
- FLASH FURNITURE 2PK 30" High Orange Metal Barstool with Slat Back (2-CH-61200-30-OR-GG)
- FLASH FURNITURE Commercial Black Restaurant Stack Stool (TLH-015H-BK-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- Cosco Patio Furniture