Shop All Patio Side Tables
Cosco
Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow
Mfr # 88068YLW1E
Zoro # G504383194
product price: $127.99
/ea
Free Shipping & Returns
$127.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 20.08
- Includes 1 Table
- Material Steel
- Length 20.08
- Height 21.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 88068YLW1E
- Zoro # G504383194
- UPC # 44681881565
- Country of Origin China
- Category Patio Side Tables
Dimensions
Width | 20.08 |
Length | 20.08 |
Height | 21.85 |
Details
Includes | 1 Table |
Material | Steel |
Color | Yellow |
Description
Teddi loves to gossip with friends and family in front of a bowl of guacamole and a pitcher of margaritas. This lounge chair set is the focal point of any outdoor space with comfortable cushions, midcentury curves, and modern disposition. And when it rains, take the party inside - but remember to use the included 2 rain covers to keep your pristine lounge chairs in excellent condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JED Pool Tools Pool Vacuum 125 in W X 24 ft L (60-200P-24)
- MARATHON Tire Ht Fltfre4.10/3.5X4 (00010)
- WINNING TONGUE PLATE WTP (Winning Tongue Plate) Western Bit with Normal Plate 5-1/2" (3388-5-1/2)
- SPEEDCLEAN Vapor Steam Cleaner, 120V, 1600W (SC-VSC-7000)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, White (88068WHT1E)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/indoor Side Table, Charcoal (88068CHC1E)
- GROSFILLEX Side Table, Low, 17 In Square, White (52099004)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- ALATERRE FURNITURE Stamford Eucalyptus Wood Outdoor Rectangle Coffee Table (ANSF03EBO)
- BAXTON STUDIO Sadiya Modern Industrial Black Finished Metal Outdoor Side Table (206-12112)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- Cosco Patio Side Tables