Shop All Patio Side Tables
Cosco
Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, White
Mfr # 88068WHT1E
Zoro # G304383202
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 1 Table
- Length 20.08
- Width 20.08
- Material Steel
- Height 21.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 88068WHT1E
- Zoro # G304383202
- UPC # 44681881558
- Country of Origin China
- Category Patio Side Tables
Dimensions
Length | 20.08 |
Width | 20.08 |
Height | 21.85 |
Details
Includes | 1 Table |
Color | White |
Material | Steel |
Description
Teddi loves to gossip with friends and family in front of a bowl of guacamole and a pitcher of margaritas. This lounge chair set is the focal point of any outdoor space with comfortable cushions, midcentury curves, and modern disposition. And when it rains, take the party inside - but remember to use the included 2 rain covers to keep your pristine lounge chairs in excellent condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Golf Cart Enclosure Roof, 6 Person, Light Khaki, X-Long (40-051-345801-00)
- ZORO SELECT 5 ft 6 in x 9 ft 6 in Standard Duty 15 Mil Tarp, Black, Vinyl (2ZJ57)
- SEYMOUR MIDWEST Lawn/Sod Roller, 24"x18" (85750)
- ZORO SELECT Sprinkler Head, 1/2 In, MNPT, Brass (4NDP5)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/indoor Side Table, Charcoal (88068CHC1E)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- ADAMS MFG Patio Side Table Merlot (8510-95-3734)
- BAXTON STUDIO Branson ModernYellow Finished Metal Outdoor Side Table (193-12115-ZORO)
- BOLD FONTIER Mosaic Art Collection Alpine Accent Table Set of 2 (BO4246483)
- ADAMS MFG Merlot FLD Side Table (8510-95-3734)
- DESIGN TOSCANO The Lono (Tongue) Grand Tiki Sculptural Table (DB383075)
- Cosco Patio Side Tables