Shop All Patio Side Tables
Cosco
Novogratz Poolside Gossip Collection, Roberta Outdoor/indoor Side Table, Charcoal
Mfr # 88068CHC1E
Zoro # G604383186
product price: $116.99
/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 20.08
- Width 20.08
- Material Steel
- Includes 1 Table
- Height 21.85
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 88068CHC1E
- Zoro # G604383186
- UPC # 44681882135
- Country of Origin China
- Category Patio Side Tables
Dimensions
Length | 20.08 |
Width | 20.08 |
Height | 21.85 |
Details
Color | Charcoal |
Material | Steel |
Includes | 1 Table |
Description
Teddi loves to gossip with friends and family in front of a bowl of guacamole and a pitcher of margaritas. This lounge chair set is the focal point of any outdoor space with comfortable cushions, midcentury curves, and modern disposition. And when it rains, take the party inside - but remember to use the included 2 rain covers to keep your pristine lounge chairs in excellent condition.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YARDGARD Welded Wire, 3x50 ft., 14 ga., Black Vinyl (308381B)
- NATIONAL HARDWARE Door Bumper Zinc (N100-834)
- ORGANIZED FISHING Organized Fishing MWR-008 Modular Wall Rack 8 Capacity (MWR-008)
- AMERICAN FIRE GLASS Extra Large Gray Lava Stone, 4 in – 6 in Stones, 10 Pounds (LAVAST-XL-10)
- COSCO Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Side Table, Yellow (88068YLW1E)
- RAINBOW OUTDOOR Bistro Boxed End Table-Anthracite (RBO-BISTRO-ANT-ET)
- LANCASTER TABLE & SEATING 19 5/16'' Square Sand Side Table (427SDTABLESD)
- FLASH FURNITURE Charlestown All-Weather Poly Resin Wood Adirondack Side Table in Red (JJ-T14001-RED-GG)
- SERENELIFE Cool Bar Outdoor Patio Furniture and Hot Tub Side Table with 7.5 Gallon Beer and Wine Cooler (Gray) (SLBUG796)
- SUNCAST Elements Dove Gray Coffee Table with Storage (BMDB3010DG)
- DESIGN TOSCANO Arc de Triomphe Sculptural Table (NG33646)
- Cosco Patio Side Tables