Shop All Patio Sofas & Loveseats
Cosco
Novogratz Poolside Gossip Collection, Roberta Outdoor/Indoor Rocker Loveseat, Charcoal
Mfr # 88075CHC1E
Zoro # G704383178
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 400 Lbs.
- Material Steel
- Color Charcoal
- Includes 1 Loveseat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 88075CHC1E
- Zoro # G704383178
- UPC # 44681882395
- Country of Origin China
- Category Patio Sofas & Loveseats
Details
Capacity | 400 Lbs. |
Material | Steel |
Color | Charcoal |
Includes | 1 Loveseat |
Description
Use this Roberta Rocker Loveseat in the Poolside Gossip Collection by Novogratz for year-round relaxation. Roberta loves listening to classic rock while sipping whiskey sours. Don't forget the extra cherries! You won't find a cooler loveseat rocking chair in all the land with its bold color, curvy silhouette, and smooth moves. Ideal for both indoor and outdoor use, sit back and enjoy the simplicity this rocker offers while reading a book or watching the vibrant colors of the sunset with a drink in hand. Comfortably seating two people at a time, this retro inspired rocker is available in a colorful yellow to breathe new life into all backyard or home décor aesthetic. Constructed using durable powder coated steel and weather resistant materials helps this rocker withstand all outdoor elements and allows for a 400lbs. weight capacity. With some assembly required and tools provided, Roberta is easy to put together and virtually ready to use right out of the box to create your outdoor oasis.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS New Orleans Saints 34oz Native Quencher Bottle (620-S34QB-63)
- OREGON Chmfr Chsl Chain, 3/8"Low, .043"Gg, 45Lnk (90PX045G)
- MILWAUKEE TOOL 16 in L 56 Link Replacement Chain for M18 FUEL Chainsaw, 3/8 in Pitch (49-16-2715)
- ICS Concrete Chain Saw Chain, 16 In., 0.4 (584303)
- FLASH FURNITURE Gray 3-Seater Convertible Canopy Patio Swing/Bed (TLH-007-GY-GG)
- SHINERICH NORTHGATE 7pcs Wicker Modular Sectional Sofa Set (SRFS002110 - 1)
- GEC Interion Upholstered Fabric Loveseat, Tan (695966TN)
- SUNCAST Elements Dove Gray Loveseat with Storage (BMWB5000DG)
- FLOWERHOUSE Hanging Pumpkin Patio Loveseat Butterfly Black (FHPC100BF)
- DEKO LIVING Outdoor Acacia Wood Patio Bench/Lounge w/ Fold Down Center Table & Side Panels (COP20209)
- BAXTON STUDIO Aliane Modern Bohemian Natural Brown Antique Rattan Loveseat (219-12701-ZORO)
- Cosco Outdoor Chairs