Shop All Patio Dining Chairs & Stools
Cosco
Novogratz Poolside Gossip Collection, June Outdoor/Indoor Square Dining Table, Yellow
Mfr # 88956YLW1E
Zoro # G504383187
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Type Patio Table
- Material Steel
- Width 35.4
- Height 29.1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 88956YLW1E
- Zoro # G504383187
- UPC # 44681882685
- Country of Origin China
- Category Patio Dining Chairs & Stools
Dimensions
Width | 35.4 |
Height | 29.1 |
Length | 35.4 |
Details
Color | Yellow |
Type | Patio Table |
Material | Steel |
Includes | 1 Table |
Description
Sally loves hanging in the shade with a nice breeze and singing along to show tunes. This swing that goes both ways, is a show stopper with it's rounded bottom, welcoming back and seat cushions, and open relationship status.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNATRAP Replacement Bulb, Ultraviolet, 12W (32050)
- WILD DELIGHT Birdfood Fruitn Brry 20# (365200)
- HUSQVARNA Hedge Trimmer, 0.8 hp, 15.2 fl oz (522HDR60S)
- JUMP START Smart Float Grow Tray R, PK55 (JSEF55R)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Blue Metal Indoor-Outdoor Chair (2-CH-61200-18-BL-GG)
- FLASH FURNITURE Lila 4 Pack Gray Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-GY-GG)
- FLASH FURNITURE Lila 2 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (2-TLH-037-BK-GG)
- FLASH FURNITURE Blue Metal Indoor-Outdoor Stackable Chair (4-CH-31230-BL-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- FLASH FURNITURE 30" High White Metal Barstool with Slat Back (CH-61200-30-WH-GG)
- Cosco Patio Furniture