Shop All Patio Dining Chairs & Stools
Cosco
Novogratz Poolside Collection, Felix Stacking Dining Chairs, Indoor/Outdoor, White 2PK
Mfr # 87818WHT2E
Zoro # G404383218
Free Shipping & Returns
$132.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Type Patio Chair
- Material Resin
- Includes 2 Chairs
- Weight Capacity 250 Lbs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 87818WHT2E
- Zoro # G404383218
- UPC # 44681872167
- Country of Origin China
- Category Patio Dining Chairs & Stools
Details
Color | White |
Type | Patio Chair |
Material | Resin |
Includes | 2 Chairs |
Weight Capacity | 250 Lbs. |
Description
The Felix Stacking Dining Chairs in the Poolside Gossip Collection by Novogratz are designed for year-round use. Felix loves to host sophisticated gatherings with friends and family. This elevated set of chairs is light on its mid-century feet and is perfect for any backyard dinner party. These Felix chairs are ideal for both indoor and outdoor use. Whether sitting outside soaking up rays while drinking a cold beverage or hosting a dinner party, Felix is ready to serve your seating needs no matter the occasion! This trendy and multipurpose chair is available in a modern charcoal color to breathe new life into all backyard or home décor aesthetic. With its stacking design great for small space storage, these chairs can be easily stored. Constructed using durable weather resistant materials to help withstand all outdoor elements allowing for a 250lbs. weight capacity. With no assembly required, Felix is hassle-free and ready to use right out of the box. Create your dream dining arrangement for entertaining or everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAID Essentials Organic Spray Insect Killer 12 oz (2364)
- MTD Blade Set-50 Deck (490-110-M126)
- A & I PRODUCTS Timber Ridge 5/32 Files -12 Pack 10" x1" x1" (A-B1F532G)
- FISKARS Gilmour Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose Green (864501-1021)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- COSCO Novogratz Poolside Collection, Felix Stacking Dining Chairs, Indoor/Outdoor, Charcoal 2PK (87818CHC2E)
- GLOBAL INDUSTRIAL Outdoor Sling Armchair with Teakwood Armrests, Tan (437000TN)
- FLASH FURNITURE 2PK Gray Outdoor Barstools with Flex Material (2-JJ-092H-GR-GG)
- LANCASTER TABLE & SEATING Silver Outdoor Arm Chair (427CTSARMCHM)
- FLASH FURNITURE Gael Commercial Grade 2 Pack Black Metal Indoor-Outdoor Chair (2-CH-61200-18-BK-GG)
- FLASH FURNITURE 30" High Orange Metal Indoor-Outdoor Barstool (CH-31320-30GB-OR-GG)
- Cosco Outdoor Chairs