Shop All Patio Dining Chairs & Stools
Cosco
Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK
Mfr # 87817WHT2E
Zoro # G004383182
product price: $142.99
/pk 2, $71.50/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Type Patio Chair
- Material Resin
- Weight Capacity 250 Lbs.
- Includes 2 Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 87817WHT2E
- Zoro # G004383182
- UPC # 44681872112
- Country of Origin China
- Category Patio Dining Chairs & Stools
Details
Color | White |
Type | Patio Chair |
Material | Resin |
Weight Capacity | 250 Lbs. |
Includes | 2 Chairs |
Description
Use these Chandler Stacking Dining Chairs in the Poolside Gossip Collection by Novogratz for year-round use. Chandler loves gathering around the table for a mean game of backgammon. This set of chairs is sure to brighten any outdoor space and bring the whole family together. These Chandler chairs are ideal for both indoor and outdoor use. Whether sitting outside soaking up rays while drinking a cold beverage of hosting a dinner party, Chandler is ready to serve your seating needs no matter the occasion! This trendy and multipurpose chair is available in a contemporary gray color to breathe new life into all backyard or home décor aesthetic. With its stacking design great for small space storage, these chairs can be easily stored. Constructed using durable weather resistant materials to help withstand all outdoor elements allowing for a 250lbs. weight capacity. With no assembly required, Chandler is hassle-free and ready to use right out of the box to help create your dream dining arrangement for entertaining or everyday use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAZOR-BACK 7 Scraper, D-Handle, 7W Blade (81100)
- YARDGARD Chain Link Brace Band, 1-5/8" (328529C)
- NATURESERVE Chck Strt Nonmed Feed10# (101010)
- WINEGARD Winegard RP-3000 Elevating Gear (RP-3000)
- COSCO Novogratz Poolside Collection, Felix Stacking Dining Chairs, Indoor/Outdoor, Charcoal 2PK (87818CHC2E)
- BAXTON STUDIO Marcus Grey Finished Rope and Metal Outdoor Dining Chair (171-10775)
- FLASH FURNITURE 2PK Navy Outdoor Barstools with Flex Material (2-JJ-092H-NV-GG)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Lila 4 Pack Black Rattan Indoor-Outdoor Restaurant Stack Chair (4-TLH-037-BK-GG)
- FLASH FURNITURE Gael Commercial Grade Silver Metal Indoor-Outdoor Chair (CH-61200-18-SIL-GG)
- FLASH FURNITURE 4 Pack Navy Outdoor Stack Chair w/ Flex Material (4-JJ-303C-NV-GG)
- Cosco Patio Dining Chairs & Stools