Shop All Name Badges
Cosco
MyID Leather ID Badge Holder, Vertical/Horizontal, 2.5 x 4, Silver
Mfr # 75004
Zoro # G703474785
original price:
$6.59
8% off
Sold in multiples of 2 for $12.10
$12.10
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4"
- Width 2.5"
- Color Silver
- Material Leather
- Weight 0.05 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 75004
- Zoro # G703474785
- UPC # 39956750042
- Country of Origin China
- Category Name Badges
Dimensions
Length | 4" |
Width | 2.5" |
Details
Item | Name Badge Kits |
Color | Silver |
Material | Leather |
Weight | 0.05 lbs |
Name Badges per Unit | 1 |
Orientation | Horizontal/Vertical |
Description
Easily use in the vertical or horizontal position. It has an ultra clear window for easy visibility of photo identification. Can be used with a lanyard, reel cardholder or by itself.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOMTAR Paper, 2-HP Top, 20 lb, 92 Bright, 8-1/2inx11in, 2500/CT, White (8827)
- QUARTET Cork Bulletin Board 60" x 36" (305)
- ROYAL 901246 Correctable Typewriter Ribbon, Black (901246)
- INNOVERA Desktop Copyholder, Black (IVR59001)
- AVERY Avery® Name Badge Insert Refills, 2-1/4" x 3-1/2", White, 400 Inserts/Box (5390)
- AVERY Avery® EcoFriendly Name Badge Labels, 2-1/3" x 3-3/8, White, 80/Pack (48395)
- TEACHERS AID German Shepherd Retractable Badge Reel (TE255868)
- PALRAM Palram - Canopia HG1013 Mythos - Hybrid Greenhouse Air Vent Kit - Americana Essence - Silver (HG1013)
- SICURIX Sicurix Badge Holder, Vertical, 2 3/4 x 4 1/8, Clear, PK12 (BAU67820)
- MASTER MAGNETICS Name Badge, Magnetic Strip, PK2 (8011)
- CAROLINES TREASURES Snowflake Beagle Retractable Badge Reel (BB1673BR)
- Cosco Name Badges