Shop All Stamps and Ink Pads
Cosco
MINE Textile Stamp, 1 1/2" x 1 1/2", Black
Mfr # 039605
Zoro # G4584999
product price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Customizable Message
- For Use With Clothing
- Material Plastic
- Stamp Ink Color Black
- Size 1.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 039605
- Zoro # G4584999
- UPC # 39956396059
- Country of Origin Austria
- Category Stamps and Ink Pads
Dimensions
Size | 1.5" |
Imprint Area Height | 0.56" |
Imprint Area Width | 1.5" |
Details
Legend | Customizable Message |
Item | Stamps |
For Use With | Clothing |
Material | Plastic |
Stamp Ink Color | Black |
Weight | 0.38 lbs |
Includes | Includes characters, tweezers and thermal adhesive ribbon |
Stamp Type | Custom Message |
Ink Types | Self-Inking |
Number of Lines | 3 |
Description
COSCO MINE Textile Stamp, 1 1/2" x 1 1/2", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5" x 4" Open Poly Bags on a Roll, 1.40 mil, Clear (4DKX3)
- PAPER MATE Pen, Flair, Cndypop, Med, PK36 (1984556)
- BSC PREFERRED 30 x 18 x 18'' Corrugated Boxes, 10PK (S-11385)
- ZEBRA PEN Gel Pen, 0.7mm Point, 4/PK, Black PK (ZEB41314)
- COSCO ACCU-STAMP 2 Shutter RECEIVED 2 Color (038909)
- COSCO Replacement Ink Pad, L-60, Red (COS065476)
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- COSCO Ink Refill, Blue, 0.35 oz. (038790)
- COSCO Ink Refill, Roll-On, 2 oz., Red (030260)
- COSCO Micro Message Dater, 12-Message, 6-Yr, 5/32"x1-11/16", BK/SR (COS011090)
- C.H. HANSON Stamp Holder, 8 Bands, 18 In H, Alloy Steel, 27620 (27620)
- Cosco Stamps and Ink Pads