Shop All Stamps and Ink Pads
Cosco
Microgel Stamp Pad for 2000 PLUS, 2 3/4 x 4 1/4, Black
Mfr # 030253
Zoro # G4605104
product price: $3.65
/ea
Sold in multiples of 2 for $7.30
$7.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2 3/4"
- Stamp Ink Color Black
- Weight 0.154 lbs
- Width 4 1/4"
- Stamp Pads Type Inked Microgel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 030253
- Zoro # G4605104
- UPC # 39956302531
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Size | 2 3/4" |
Width | 4 1/4" |
Pad Size (Width) | 4.25" |
Pad Size (Depth) | 2.75" |
Details
Item | Stamp Pads |
Stamp Ink Color | Black |
Weight | 0.154 lbs |
Stamp Pads Type | Inked Microgel |
Ink Pad Type | Conventional Pad |
Description
COSCO Microgel Stamp Pad for 2000 PLUS, 2 3/4 x 4 1/4, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEACHER CREATED RESOURCES My School Work Pocket Folder, PK6 (TCR4939)
- SCHOLASTIC TEACHING RESOURCES Classroom Tree Bulletin Board Set (SC953788)
- HOFFMASTER Crayons, Red, Blue, and Green, PK3 (120802)
- AVERY DENNISON Avery, TABS INSERTS FOR HANGING FILE FOLDERS, 1/5-CUT TABS, WHITE, 2in WIDE, 100PK (11136)
- COSCO ACCU-STAMP 2 Shutter ENTERED 2 Color (038920)
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- COSCO Ink Refill, Roll-On, 2 oz., Red (030260)
- COSCO Secure-I-D stamp (038908)
- COSCO Pre-Inked Stamps, Black, 0.35 oz. (038792)
- COSCO Replacement Ink Pad, L-60, Red (COS065476)
- XSTAMPER ECO-GREEN VersaDater Line Dater, Message Dater, 1 x 5/32, Pre-Inked, Red (52111)
- Cosco Stamps and Ink Pads