Shop All Facility Signs
Cosco
Message/Business Hours Sign, 15 x 20 1/2, Black/Red
Mfr # 98221
Zoro # G603467276
product price: $34.49
/ea
$34.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Customizable; Business Hours
- Width 15"
- Height 20 1/2"
- Color Black/Red
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 98221
- Zoro # G603467276
- UPC # 39956982214
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 15" |
Height | 20 1/2" |
Size | 15 x 20 1/2 |
Details
Legend | Customizable; Business Hours |
Color | Black/Red |
Material | Plastic |
Weight | 4.339 lbs |
Description
Framed sign is customizable with molded letters and numbers (included). Also includes Business Hours insert.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUTLER CREEK Millitary Sling, 1 x 44 In, Brown, Leather (26112)
- REFRIGIWEAR Cold Protection Gloves, Fleece Lining, M (0250RGRAMED)
- JACKSON SAFETY Face Shield, IRUV 3.0, PK12 (26262)
- CHEMSPLASH Hooded Chemical Resistant Coveralls, 6 PK, Yellow, Non-Woven Laminate, Zipper (7015YT-XL)
- COSCO Office Sign, No Soliciting, 9x3, Silver/Red, 9" Height, 3" Width (098208)
- COSCO Employee Only Sign, Metallic, 9"x3", Black/Silver (COS098206)
- COSCO Office Sign, Employees Must Wash Hands, 9" Height, 3" Width (098205)
- COSCO Sign, Fire Extinguisher, White, 13" Height, 4" Width (098063)
- COSCO Office Sign, Employees Only, 9x3, Silver, 9" Height, 3" Width (098206)
- COSCO Office Sign, Turn Off Cell Phone, 9x3, Slv, 9" Height, 3" Width (098211)
- BRADY Hand Wash Sign, 10" Height, 14" Width, Aluminum, Rectangle, English (42828)
- Cosco Facility Signs