Shop All Multipurpose Ladders
Cosco
Max Work Platform, 55" Working Height, 225 lbs Capacity, 3 Step, Black
Mfr # 11880PBLW1
Zoro # G4055701
product price: $177.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$177.99
Free 30-Day Returns
Key Features
- Material Steel
- Net Weight 21 lbs
- Number of Steps 3
- Width 22"
- Ladder Height 55"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 11880PBLW1
- Zoro # G4055701
- UPC # 44681119163
- Country of Origin China
- Category Multipurpose Ladders
Dimensions
Width | 22" |
Ladder Height | 55" |
Details
Material | Steel |
Net Weight | 21 lbs |
Number of Steps | 3 |
Standards | ANSI Type II, Medium Duty Commercial, 225 lbs; OSHA Compliant |
Color | Black |
Description
Cosco® Max Work Platform, 55" Working Height, 225 lbs Capacity, 3 Step, Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Steel Pipe Safety Bollard, 72 x 5-1/2" (BOL-72-5.5)
- CAMPBELL CHAIN & FITTINGS 9/32" Cam-Alloy® Swivel Self Locking Hook, Grade 100, Painted Green (5798495)
- PROSOURCE ProSource FD-1812 Furniture Dolly, 800 lb Weight Capacity, Hardwood Platform (FD-1812)
- ZORO SELECT Walk Ramp, Apron End, 2000 lb, 28 In x 6 ft (1VKC9)
- LITTLE GIANT LADDERS Multipurpose Ladder, 90 Degrees , Extension, Scaffold, Staircase, Stepladder Configuration, 23 ft (15426-001)
- BAUER LADDER 13 ft 5 in, Fiberglass, 375 lb Load Capacity (36108)
- METALLIC LADDER Base with Shoes 6 Foot (72-174)
- LEVEL-EZE Ladder Z Leveler with Swivel Feet (EZE1000-2)
- WING ENTERPRISES ALU Work Platform (10104)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 19 ft, Fiberglass (FMT-22)
- WERNER Multipurpose Ladder, Extension, Scaffold, Staircase, Stepladder Configuration, 11 ft, Fiberglass (FMT-13)
- Cosco Ladders