Shop All Letters and Numbers
Cosco
Letters, Numbers and Symbols, Adhesive, 2", Black, 84 Characters
Mfr # 098131
Zoro # G903665907
product price: $9.69
/ea
Sold in multiples of 2 for $19.38
$19.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Character Type Numbers; Uppercase Letters; Symbols
- Character Height 2"
- Character Mounting Type Adhesive
- Character Color Black
- Material Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 098131
- Zoro # G903665907
- UPC # 39956981316
- Country of Origin China
- Category Letters and Numbers
Dimensions
Character Height | 2" |
Details
Character Type | Numbers; Uppercase Letters; Symbols |
Character Mounting Type | Adhesive |
Character Color | Black |
Material | Vinyl |
Background Color | White |
Description
Easy to use--just peel and stick. Perfect for creating signs, project boards or denoting addresses. Adheres to paper, glass, metal, plastic and many other surfaces.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN 24X18 Lth Apron (4118)
- MAGID JerseyMaster T2703 7 oz Jersey Gloves with Knit Wrist Cuff, 12PK (T2703J)
- ACCUFORM Hazardous Waste Label, Red/Yellow, PK100, MHZW20EVC (MHZW20EVC)
- KLEENGUARD Lite Duty Shoe Cover Univ BLU Elastic Ambi 300/Cs (36811)
- COSCO Character Kit, Letters, Numbers, Symbols, White, Helvetica, 258 Pieces (098233)
- COSCO Letters, Numbers and Symbols, Adhesive, 3", Black, 64 Characters (098132)
- STRANCO Die Cut Letter Label, V (DBV-SINGLE-8-V)
- STRANCO Die-Cut Reflective Letter Label, E, 6In H (DWR-6-E-EA)
- C.H. HANSON Spanish Stamps Set, 1/8 in., 27 pcs. (20220)
- LABELMASTER Clear Vinyl, 3.5", Numeral, 2, DOT, PK50 (NUMBER2R)
- HY-KO 3In White Vinyl Letter D, 10PK (A30514)
- Cosco Letters and Numbers