Shop All LED Message Displays
Cosco
LED OPEN Sign, 10 1/2: x 20 1/8", Red and Blue Graphics
Mfr # 098099
Zoro # G103665875
product price: $101.99
/ea
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Mounting Chain
- Material Plastic
- Shape Oval
- Display Size (In.) 10 1/2 x 20 1/8
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 098099
- Zoro # G103665875
- UPC # 39956980999
- Country of Origin China
- Category LED Message Displays
Dimensions
Display Size (In.) | 10 1/2 x 20 1/8 |
Details
Mounting | Mounting Chain |
Material | Plastic |
Shape | Oval |
Color | Black |
Graphic Capabilities | OPEN |
Description
Uses high intensity, energy efficient red and blue LED bulbs to let customers know you are open for business. Features a motion setting to attract attention. More economical and longer lasting than neon signage. Includes power connections and mounting chain.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONDOR Disposable Lab Coat, M, PK8 (30C560)
- NOTRAX 6 ft. L x PVC, 1/2" Thick (417S0036BY)
- TRANSFORMING TECHNOLOGIES Static Safe Hot Gloves 16" Medium (FG3902)
- REFRIGIWEAR Bib Overalls, Navy, Size 42x33 In. (0385TNAVXLG)
- NMC Virtual Led Sign Projector (VSP1)
- TAPCO LED Stop Sign, Stop, Aluminum, 36" x 36 (2180-00205)
- TAPCO Radar Speed Monitor Sign, Aluminum, 29x23 (138890)
- TAPCO LED Traffic Sign, 30" W, 30" (2180-00214)
- CM GLOBAL Custom Backlit Sign, 22-1/2" L, Plastic (VH-01-RL)
- NMC Virtual Led Sign Projector (VSP4)
- RAILHEAD GEAR LED Stop Sign, 9 in W, 12 in (PS-M900SB-S)
- Cosco Signs