Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Ink Refill, Blue, 1 oz. (Discontinued)
Mfr # 038780
Zoro # G0125422
This Product is Discontinued
Key Features
- For Use With Self-inking and traditional style stamps
- Size 0.9 oz
- Stamp Ink Color Blue
- Ink Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038780
- Zoro # G0125422
- UPC # 039956387804
- Country of Origin Germany
- Category Stamps and Ink Pads
Dimensions
Size | 0.9 oz |
Details
Item | Ink Refill |
For Use With | Self-inking and traditional style stamps |
Stamp Ink Color | Blue |
Ink Color | Blue |
Description
Ink Refill, Stamp Ink Color Blue, Size 0.9 oz, For Use With Self-inking and traditional style stamps
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.