Shop All Step Stools
Cosco
Folding Step Stool, 8-1/2"H, Orange/Gray
Mfr # 11903BGO1E
Zoro # G0059792
$22.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange/Gray
- Material Resin
- Number of Steps 1
- Net Weight 3.5 lbs
- Standards ANSI Type IA, Extra Heavy Duty Commercial; OSHA Compliant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 11903BGO1E
- Zoro # G0059792
- UPC # 044681311284
- Country of Origin China
- Category Step Stools
Details
Item | One-Step Folding Step Stool |
Color | Orange/Gray |
Material | Resin |
Number of Steps | 1 |
Net Weight | 3.5 lbs |
Standards | ANSI Type IA, Extra Heavy Duty Commercial; OSHA Compliant |
Description
Folding Step Stool,8-1/2"H,Orng/Gry
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALLEY CRAFT A-Frame Cart, 48"W, w/2 Round-Peg Pegboar (F89546B)
- US CARGO CONTROL 1" Zinc Plated Malleable Wire Rope Clip (5 pack) (MWRC1-5PK)
- US CARGO CONTROL Nylon Lifting Sling - Straight Eye & Eye - 3" x 8' - 2-ply (EE2-903-08-T3)
- CROSBY Anchor Shackle, Carbon Steel, 1000 lb. (1018384)
- COSCO Cosco Steel 3 Step Stool Ladder with Rubber Hand Grip, Type III (11408PBL1E)
- COSCO 2 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11829GGB)
- COSCO 37.09 in. H X 16.77 in. W X 2.83 in. D 225 lb. capacity 2 step Steel Folding Step Stool (11-348-WHG4)
- COSCO 3 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11839GGO)
- COSCO Big-Step Step Stool (11-565-CLGG4)
- COSCO 11-903 BGR4 Folding Step Stool, 3.38 in H, 200 lb, Plastic, Black (11-905-PBL4)
- CRAMER 2 Steps, Plastic Step Stool, 300 lb. Load Capacity, Red (50011PK-43)
- Cosco Step Stools