Shop All Hand Trucks
Cosco
Folding 2-in-1 Hand Truck, 300 lb. Capacity, Multi-Position with Extendable Handle
Mfr # 12225YGB1E
Zoro # G504383231
Free Shipping & Returns
$90.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 300 lb
- Type Hand Truck
- Includes 1 Hand Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 12225YGB1E
- Zoro # G504383231
- UPC # 44681121944
- Country of Origin Viet Nam
- Category Hand Trucks
Details
Material | Aluminum |
Load Capacity | 300 lb |
Type | Hand Truck |
Includes | 1 Hand Truck |
Description
Whether you are moving boxes or unloading the car; simply unfold the COSCO Folding 2-in-1 Hand Truck, and let this lightweight hand truck do all your heavy lifting. The Hand Truck easily converts from its flat storage position to a 2-wheel upright hand truck or 4-wheel cart with no pins or tools. The flat folding design makes it easy to store in a closet, the garage, or even the trunk of your car. The new extendable handle makes this hand truck even easier to use for taller individuals. Life is a story: a collection of moments, told one memory at a time, shared with people we love. And for over 80 years, COSCO has been proud to be part of that story, offering products that improve and simplify your everyday life. Whether you are moving, painting, redecorating, hosting guests, or simply relaxing outdoors, we have you covered. As life unfolds, we will continue to deliver products with practical and innovative designs. It’s our promise to you. COSCO. Smart. By Design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Service Cart Tray, 200 lb., Gray, Steel (35U052)
- ADD-A-LEVEL Work Platform Add On Unit, Stackable, Plastic (A6636A)
- PANACEA HOOK TREE 36"" BLACK (89017)
- TECHNIBILT SHELVING SYSTEMS Security Cage, Dolly, 5 SolidShlf, 24x48x70 (RDSEC485F-SLD)
- COSCO 2-in-1 Multi-Position Hand Truck/Cart, 16.63 x 12.75 x 49.25, Blue/Grn (12222PBG1E)
- COSCO Convertible Hand Truck, 3in1,800-1000 lb. (12301ABL1D)
- COSCO 2-in-1 Hybrid Handtruck, Commercial Use, 1000lb/800lb Weight capacity (12204ASB1E)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- COSCO Hand Truck and Cart, 16"Wx3-9/10"Dx31-1/2"H, Gray/Green (CSC12222PBG1E)
- MARASTAR Marastar 263713 10 in. Pneumatic Universal Hand Truck Wheels; Pack of 2 (263713)
- MILWAUKEE HAND TRUCKS Pail Truck with 10", Pneumatic Tires (DC30022)
- Cosco Hand Trucks