Shop All Traffic Signs
Cosco
Facility Traffic Sign, 10 in Height, 19 in Width, Plastic, Oval, English
Mfr # 98099
Zoro # G3202281
Free Shipping & Returns
$84.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Open
- Width 19 in
- Height 10 in
- Sign Shape Oval
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 98099
- Zoro # G3202281
- UPC # 039956980999
- Country of Origin China
- Category Traffic Signs
Dimensions
Width | 19 in |
Height | 10 in |
Depth | 19 in |
Description
Facility Traffic Sign, Oval, Number of Printed Sides 1, English, Sign Legend Open, Sign Legend Background Color Black, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TALON TRAX Shoe Covers, XL, 3" H, Black, Waterproof, PR (13026)
- IRONCLAD PERFORMANCE WEAR Knit Gloves, A6, HPPE/Steel, ANSI, 2XL, PR (KCI5SN-06-XXL)
- 3M PROTECTA Full Body Harness, XL, Polyester (1161568)
- JUSTRITE 4' x 4' x 8", 79 Gallon Spill Capacity, Folding Spill Containment Berm, Yellow (28556)
- SIGNMISSION OSHA Danger Sign, Portrait Diesel On-Road, 10in X 7in Rigid Plastic, 7" W, 10" L, Portrait (OS-DS-P-710-V-2064)
- LYLE Speed Limit, Speed Control & Radar Speed Traffic Sign, 18 in H, 12 in W, Aluminum, T1-6254-HI_12x18 (T1-6254-HI_12x18)
- LYLE Private Drive & Road Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, PPR-012-12HA (PPR-012-12HA)
- LYLE No Bicycles Traffic Sign, 18 in H, 18 in W, Aluminum, Square, English, T1-1235-EG_18x18 (T1-1235-EG_18x18)
- NMC Road Work Ahead Sign (TM229K)
- LYLE Enter Sign For Parking Lots, 6 in H, 18 in W, Aluminum, Horizontal Rectangle, T1-1857-DG_18x6 (T1-1857-DG_18x6)
- NMC Auxiliary Diagonal Right Arrow Sign, TM505J (TM505J)
- Cosco Signs