Shop All Facility Signs
Cosco
Facility Sign, 12 in Height, 8 in Width, Vinyl, Horizontal Rectangle, English
Mfr # 98071
Zoro # G2565062
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend Business Hours with Numbers
- Width 8 in
- Height 12 in
- Sign Shape Horizontal Rectangle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 98071
- Zoro # G2565062
- UPC # 039956980715
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 8 in |
Height | 12 in |
Depth | 12 in |
Description
Facility Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Legend Business Hours with Numbers, Sign Legend Background Color Red, Sign Legend Style Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL Kneeling Pad, Black, 18" W, 30" L, 7/8" Thick, Vinyl/Nitricell Sponge (518)
- HONEYWELL UVEX Safety Glasses, Hypershock, HydroShield Anti-Fog Coating, Clear Full-Frame, Clear Lens (S2970HS)
- MECHANIX WEAR Tactical Glove, 2XL, Black, PR (MP-F55-012)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Snap Cuff, Color: Light Blue, X-Large (JKV8825SPLB)
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- COSCO Sign, Glow In Dark, Exit, White, 8" Height, 12" Width (098052)
- COSCO Sign, Fire Extinguisher, White, 13" Height, 4" Width (098063)
- COSCO Employee Only Sign, Metallic, 9"x3", Black/Silver (COS098206)
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width (098072)
- COSCO Office Sign, Employees Must Wash Hands, 9" Height, 3" Width (098205)
- CONDOR Safety Sign, 18" Wx18" H, 0.055" Thickness, 477G57 (477G57)
- Cosco Facility Signs