Shop All Facility Signs
Cosco
Die Cut Paper Signs, 5 1/4 x 5 1/4, Square, Assorted Colors, PK48
Mfr # 090244
Zoro # G5229531
product price: $5.49
/pk 48, $0.11/ea
Sold in multiples of 2 for $10.98
$10.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.25"
- Height 5 1/4"
- Size 5 1/4 x 5 1/4
- Material Die-Cut Paper
- Color Assorted
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 090244
- Zoro # G5229531
- UPC # 39956902441
- Country of Origin China
- Category Facility Signs
Dimensions
Width | 5.25" |
Height | 5 1/4" |
Size | 5 1/4 x 5 1/4 |
Details
Material | Die-Cut Paper |
Color | Assorted |
Shape | Square |
Weight | 0.326 lbs |
Description
COSCO Die Cut Paper Signs, 5 1/4 x 5 1/4, Square, Assorted Colors, Pack of 48 Each
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANDUSKY LEE Flammable Safety Cabinet, 60 gal., Yellow (SC600F)
- EAGLE Eagle Spill Containment Drum Double Stacker (EG-1607)
- OCCUNOMIX Short Sleeve T-Shirt, Men, Class 2, Ylw, M (LUX-SSETPBK-YM)
- ARBO SPACE 1/2in LPX 1.5 Omni Block Loopie Sling 4' (12LOBLP4)
- COSCO Office Sign, Turn Off Cell Phone, 9x3, Slv, 9" Height, 3" Width (098211)
- COSCO Message/Business Hours Sign, 15 x 20 1/2, Black/Red (98221)
- COSCO Office Sign, Employees Only, 9x3, Silver, 9" Height, 3" Width (098206)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- COSCO Sign, Fire Extinguisher, White, 13" Height, 4" Width (098063)
- COSCO Business Hours Sign, 15x19, Red, 19" Height, 15" Width (098072)
- NMC Lock-Out Center Sign, SA148P (SA148P)
- Cosco Facility Signs