Shop All Stamps and Ink Pads
Cosco
Dial-N-Stamp, 12 Phrases, Five Years, 1.5 x 0.13
Mfr # 010180
Zoro # G304417907
product price: $6.15
/ea
Sold in multiples of 2 for $12.30
$12.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED
- Imprint Area Height 0.13 in
- Imprint Area Width 1-1/2 in
- Includes Includes one stamp
- Years 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 010180
- Zoro # G304417907
- UPC # 39956101806
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Imprint Area Height | 0.13 in |
Imprint Area Width | 1-1/2 in |
Details
Legend | ANSWERED; CANCELLED; PAID; SHIPPED; ENTERED; COMPLETED; VOID; BILLED; RECEIVED; DELIVERED; FILED; APPROVED |
Item | Stamps |
Includes | Includes one stamp |
Years | 5 |
Ink Types | Conventional |
Stamp Type | Message Dater |
Description
Just turn the dial for easy selection of common phrases and date. Five-year band. Includes twelve common phrases: Answered, Cancelled, Paid, Shipped, Entered, Completed, Void, Billed, Received, Delivered, Filed and Approved.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTRAL WTR ACTVTD TAPE, 140 WHT, 1.5InX500Ft, PK20 (K2036)
- DECKER TAPE PRODUCTS Label, DL1270, FRAGILE PLEASE HANDLE WITH CARE THANK YOU, 3" X 5" (DL1270)
- NINJATEK Cheetah Sun 1.75Mm .5Kg (3DCH0417505)
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- COSCO Replacement Ink Pad, L-60, Red (COS065476)
- COSCO ACCU-STAMP 2 Shutter DRAFT 2 Color (038923)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/2 L (038865)
- COSCO ACCU-STAMP 2 Shutter POSTED 2 Color (038914)
- COSCO 2-Color Dater, Paid Stamp, 6-Year, 1-1/4"x1-3/4", Blue/Red (COS011033)
- COSCO ACCU-STAMP 2 Shutter RECEIVED 2 Color (038909)
- 2000 PLUS Date Stamp, Self-Inking, Black Ink (011029)
- Cosco Stamps and Ink Pads