Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Date Stamp, 4 Bands, Width 2-7/8" (Discontinued)
Mfr # 038701
Zoro # G0311333
This Product is Discontinued
Key Features
- Number of Bands 4
- For Use With Felt Stamp Pad
- Material metal
- Stamp Date Range Jan 01 2022 - Dec 31 2027
- Character Height 3/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038701
- Zoro # G0311333
- UPC # 039956387019
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 3/16 in |
Overall Height | 7/8 in |
Imprint Area Height | 3/16 in |
Imprint Area Width | 1 1/4 in |
Overall Length | 1 1/4 in |
Overall Width | 2 7/8 in |
Details
Number of Bands | 4 |
Item | Date Stamp |
For Use With | Felt Stamp Pad |
Material | metal |
Stamp Date Range | Jan 01 2022 - Dec 31 2027 |
Stamp Ink Color | Black |
Font | 18 |
Product Type | Ink Pad Required Date Stamp |
Description
Ink Pad Required Date Stamp, Stamp Date Range Jan 01 2022 - Dec 31 2027, Stamp Ink Color Black, Imprint Area Height 3/16 in, Imprint Area Width 1 1/4 in, Character Height 3/16 in, Font Helvetica Neue & ITC Bookman Std., Number of Bands 4, Material Metal, Overall Height 7/8 in, Overall Length 1 1/4 in, Overall Width 2 7/8 in, For Use With Felt Stamp Pad
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.