Shop All Patio Dining Chairs & Stools
Cosco
CosmoLiving by Cosmopolitan, Circi Collection, Stacking Dining Chair, Black and Charcoal 4PK
Mfr # 88288BGYE
Zoro # G704383208
product price: $480.99
/pk 4, $120.25/ea
Free Shipping & Returns
$480.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Type Patio Chair
- Material Steel
- Weight Capacity 250 Lbs.
- Includes 4 Chairs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 88288BGYE
- Zoro # G704383208
- UPC # 44681882296
- Country of Origin China
- Category Patio Dining Chairs & Stools
Details
Color | Gray |
Type | Patio Chair |
Material | Steel |
Weight Capacity | 250 Lbs. |
Includes | 4 Chairs |
Description
Take note: the CosmoLiving Circi Collection is a modern, unconventional take on endless comfort and individuality. This black steel base and charcoal fabric rope construction creates a unique experience as you enjoy your favorite meal in stylish comfort. The chic design not only bolsters your environment but is the perfect addition to any compact living lifestyle. They stack for easy storage wherever you please! Complete your girls’ night or study date with the Circi chair!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE TEMPER WHEELBARRW STEEL BLK 4CF (S4U30)
- ALATERRE FURNITURE Haven All-Weather Wicker Outdoor Round Glass-Top Accent Table with Storage (AWWE02EE)
- SEYMOUR MIDWEST Beet Hoe, 7"x31/2" Head, 54" Handle (42465)
- MASTER GARDNER COMPANY 3X50 Nat Burlap (508)
- COSCO Novogratz Poolside Collection, Chandler Stacking Dining Chairs, Indoor/Outdoor, Turquoise 2PK (87817WHT2E)
- TENTO CAMPAIT 52285 Big Dog Bucket Chair; Camo (TE759413)
- FLASH FURNITURE Set of 2 Black All-Weather Woven Patio Chairs, 2PK (SDA-AD892006-BK-2-GG)
- FLASH FURNITURE 4Pack 30" High Black Metal Indoor-Outdoor Barstool (4-CH-31320-30GB-BK-GG)
- FLASH FURNITURE 30" High Yellow Metal Indoor-Outdoor Barstool (CH-31320-30GB-YL-GG)
- FLASH FURNITURE 30" High Black Metal Barstool with Slat Back (CH-61200-30-BK-GG)
- FLASH FURNITURE Light Gray Steel Patio Arm Chair with Round Back (5-CO-3-SIL-GG)
- Cosco Patio Furniture