Shop All Sign Holders
Cosco
Brushed Metal Office Sign, Private, 9 x 3, Silver
Mfr # 98210
Zoro # G003467272
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9 x 3
- Mounting Style Adhesive Pads
- Material Metal
- Height 9"
- Width 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 98210
- Zoro # G003467272
- UPC # 39956982108
- Country of Origin China
- Category Sign Holders
Dimensions
Size | 9 x 3 |
Height | 9" |
Width | 3" |
Details
Mounting Style | Adhesive Pads |
Material | Metal |
Color | Silver |
Weight | 0.26 lbs |
Description
Let your message be seen. Brushed metal backing provides a premium appearance. Adhesive mounting pads are included.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNMISSION OSHA Notice Sign, 7" Height, 10" Width, Compressed Gas Storage Do Not Block Gates Sign, Landscape (OS-NS-D-710-L-10754)
- CHILL-ITS BY ERGODYNE Olive Lightweight Ranger Hat with Mesh Paneling, L/XL (8936)
- NORTHSIDE Size 9.5 M, Women's Monroe Low, Hiking Shoe, Dark Gray/Dark Turquoise PR (314991W966XX095XXX)
- PRESCO Presco Checkered Flagging Tape (CKRBK-373)
- AZAR DISPLAYS Clear Acrylic File Sorting Desk Organizer with Five Section Dividers (300358)
- AZAR DISPLAYS Acrylic 8.5'' x 11'' Block Frame on Acrylic Base with Magnet Closure and Rubber Bumpers (104778)
- NUDELL Stand-Up Sign Holder, Slanted, 8-1/2"x11", Plastic, Clear (NUD35485Z)
- AZAR DISPLAYS 72"L x 0.875"W x 0.82" H Clear Double T-Sign Holder, PK5 (600063-CLR)
- COMMERCIAL Magnetic Sign Holder (1232)
- AZAR DISPLAYS 11"W x 7"H Double-Foot Two Sided Sign Holder, PK10 (152717)
- AZAR DISPLAYS 30"W x 40"H Vertical/ Horizontal Large Format Snap Frame (300230-SLV)
- Cosco Sign Holders