Shop All Utility Knives
Cosco
Box cutter, Shielded Blade, Black, Retractable Utility
Mfr # 091524
Zoro # G7204499
product price: $11.05
/ea
$11.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Operation Retractable
- Blade Type Utility
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 091524
- Zoro # G7204499
- UPC # 039956915243
- Country of Origin China
- Category Utility Knives
Details
Application | General Purpose |
Blade Operation | Retractable |
Blade Type | Utility |
Item | Box cutter,Shielded Blade,Black |
Description
This COSCO 091524 Box cutter is a retractable utility knife that's perfect for use around the home, office or workshop. It features a shielded blade and is designed to give you great control while cutting. This box cutter has a black finish and features a retractable blade for safety and ease of use. The COSCO 091524 Box cutter is the best choice when it comes to your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp Circuit Board Drill, #92 (30200790)
- HHIP M2.2 X 6 Screw (2100-0065)
- KLEIN TOOLS Grip-It Strap Wrench, 1-1/2 to 5-Inch, 12-Inch Handle (S12HB)
- HHIP Synthetics Coolant Tester - Refractometer 0-15% (8010-0019)
- COSCO Snap-Off Utility Knife Snap-Off, 7 in L (038897)
- COSCO Cutter, Jiffi, PK12 Utility, 12 PK (091460)
- COSCO Box Cutter Knife w/Shielded Blade, Black/Blue (COS091524)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- COSCO Utility Knife Snap-Off, 6 in L (038898)
- COSCO Utility Knife, Plastic, Retractable Blade, Yellow/Silver (COS091467)
- STANLEY Stanley 10-189C Self Retracting Safety Blade Utility Knife (10-189C)
- Cosco Knives, Cutters & Snips