Shop All Utility Knives
Cosco
Band/Strap Knife, Black, Replaceable, General Purpose
Mfr # 091482
Zoro # G4565471
product price: $3.29
/ea
Sold in multiples of 3 for $9.87
$9.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application General Purpose
- Blade Type Replaceable
- Number of Blades 1
- Type Utility
- Material Plastic/Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 091482
- Zoro # G4565471
- UPC # 039956914826
- Country of Origin China
- Category Utility Knives
Details
Application | General Purpose |
Item | Band/Strap Knife,Black |
Blade Type | Replaceable |
Number of Blades | 1 |
Type | Utility |
Material | Plastic/Metal |
Color | Black |
Fits Utility Knives Stock No. | Replacement blades (COS091483), sold separately. |
Description
Band/Strap Knife,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1 in. TORX T10 SHOCKWAVE Impact Duty Insert Bit (5 pk) (48-32-4627)
- WHEELER-REX Schedule 80 Guide, 1-1/2 in, For 16150 (700588)
- DIABLO FORSTNER DRILL BIT 1"" (FB-007)
- SKB Tan Protective Case, 9.69"L x 6.82"W x 6.82"D (3I-0907-6T-E)
- COSCO Cutter, Jiffi, PK12 Utility, 12 PK (091460)
- COSCO Garvey 091460 Jiffi Compact Utility Knife with Retractable Blade, 12PK (730CUT40417)
- COSCO Snap-Off Utility Knife Snap-Off, 7 in L (038897)
- COSCO Jiffi Cutter, Metal Construction, Retractable Blade, 12PK (COS091460)
- COSCO Utility Knife, Plastic, Retractable Blade, Yellow/Silver (COS091467)
- COSCO Box cutter, Shielded Blade, Black, Retractable Utility (091524)
- CHEF CRAFT Utility Knife, Stainless Steel Blade, Plastic Handle, Black Handle, Serrated Blade (20883)
- Cosco Knives, Cutters & Snips