Shop All Arts & Crafts
This Product is Discontinued
Cosco
Art Tape, 1/8" x 324", Glossy, Black (Discontinued)
Mfr # 98077
Zoro # G4788141
This Product is Discontinued
Key Features
- Width 0.13"
- Length 27 ft
- Color Black
- Size 0.13" x 27 ft
- Thickness 5 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 98077
- Zoro # G4788141
- UPC # 039956980777
- Country of Origin China
- Category Arts & Crafts
Dimensions
Width | 0.13" |
Length | 27 ft |
Size | 0.13" x 27 ft |
Details
Item | Art Tape,1/8" x 324",Glossy,Black |
Color | Black |
Thickness | 5 mil |
Finish | Gloss |
Description
Art Tape,1/8" x 324",Glossy,Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.