Shop All Extension Ladders
Cosco
Aluminum Telescoping Max Reach Ladder with Pinch-Free Soft-Close Locking Mechanism
Mfr # 31220309T1
Zoro # G310807570
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$384.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 31220309T1
- Zoro # G310807570
- Country of Origin Unknown
- Category Extension Ladders
Description
This Cosco aluminum telescoping max reach ladder with pinch-free soft-close locking mechanism is perfect for cleaning out gutters painting high ceilings or walls or hanging decor in your establishment. This ladder provides you with access to areas that are normally out of reach. Not only that this telescoping ladder folds down into a compact size saving valuable storage space. The pinch-free closure uses a soft-close system that provides you with safety and convenience.This versatile lightweight ladder is perfect for even the toughest of work projects and it can be unfolded to extend to high locations. This multi-position ladder extends by the foot and with so many different height options you won't need any other ladder. It supports up to 300 lb. and the locking indicators at each step are designed with safety and stability in mind. In addition this ladder is easy to store and transport thanks to its lightweight aluminum frame. Please be aware of your surroundings when using metal ladders. Do not use where contact may be made with live electrical circuits as the metal will conduct electricity.Overall Dimensions:Weight Capacity: 300 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Portable Gantry Crane, Steel, Blue, 2000lb. (FPG-20)
- ZORO SELECT Caster Wheel, 1100 lb. Load, Yellow Wheel (P-UA-050x020/050R)
- COLUMBUS MCKINNON. CM Series 653 Ratchet Lever , 10Ft Lift, 1-1/2 Ton Cap. (5316A)
- WESCO Economical Aluminum Appliance and Vending Truck, AAP-612 DOUBLE (272411)
- COSCO 20222T1ASE Aluminum Telescoping 22' Max Reach Multi-Position Ladder (31220222T1)
- BAUER LADDER Fiberglass Extension Ladder, 375 lb Load Capacity (31320)
- XTEND + CLIMB Aluminum Telescoping Extension Ladder, 300 lb Load Capacity (XXC714/300)
- TIVOLI 24 ft Aluminum Extension Ladder, 300 lb Load Capacity (PROX24)
- LITTLE GIANT LADDERS 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (18728-186)
- WERNER Fiberglass Fiberglass Ladder, 300 lb Load Capacity (T6220-2GS)
- LOUISVILLE 28 ft Fiberglass Extension Ladder, 300 lb Load Capacity (FE3228-E03)
- Cosco Extension Ladders