Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Alphanumeric Stamp, 6 Bands, 24 Font (Discontinued)
Mfr # 038748
Zoro # G0292993
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 6
- Material metal
- Character Height 1/4 in
- Imprint Area Height 1/4 in
- Overall Height 1 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 038748
- Zoro # G0292993
- UPC # 039956387484
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/4 in |
Imprint Area Height | 1/4 in |
Overall Height | 1 7/8 in |
Imprint Area Width | 1 3/8 in |
Overall Length | 9 in |
Overall Width | 1 3/4 in |
Details
Item | Alphanumeric Stamp |
Number of Bands | 6 |
Material | metal |
Font | 24 |
Description
Alphanumeric Stamp, Number of Bands 6, Material Metal, Imprint Area Height 1/4 in, Imprint Area Width 1 3/8 in, Character Height 1/4 in, Font Helvetica Neue & ITC Bookman Std., Overall Height 1 7/8 in, Overall Length 9 in, Overall Width 1 3/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.