Shop All Stamps and Ink Pads
This Product is Discontinued
Cosco
Alphanumeric Stamp, 6 Bands, 12 Font (Discontinued)
Mfr # 038740
Zoro # G2310533
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Bands 6
- Material metal
- Character Height 1/8"
- Imprint Area Height 1/8"
- Overall Height 1-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038740
- Zoro # G2310533
- UPC # 039956387408
- Country of Origin United States
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/8" |
Imprint Area Height | 1/8" |
Overall Height | 1-3/4" |
Imprint Area Width | 3/4" |
Overall Length | 5-3/4" |
Overall Width | 1-1/4" |
Details
Number of Bands | 6 |
Item | Alphanumeric Stamp |
Material | metal |
Font | 12 |
Description
Alphanumeric Stamp, Number of Bands 6, Material Metal, Imprint Area Height 1/8 in, Imprint Area Width 3/4 in, Character Height 1/8 in, Font Helvetica Neue & ITC Bookman Std., Overall Height 1 3/4 in, Overall Length 5 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.