Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 Shutter PAID 2 Color
Mfr # 038913
Zoro # G4671606
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Paid
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 038913
- Zoro # G4671606
- UPC # 039956389136
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Item | Message Stamp |
Legend | Paid |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Red/Blue |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend PAID, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPSON Handheld Label Printer, 1" Max Label W (LW-PX700PCD)
- LEARNING RESOURCES View-Thru Geometric Solids (4331)
- ILC Replacement For PREMIUM POWER, CF280A (CF280A)
- FARBER BAG & SUPPLY CO Cotton Bags withDrawstring (12X16 COTTON DRW BAG)
- COSCO Stamp Pad, Size 1, Color Ink Red (038786)
- COSCO ACCU-STAMP 2 Shutter FILE 2 Color (038921)
- COSCO ACCU-STAMP 2 FOR DEPOSIT ONLY 2 Clr (038924)
- COSCO Stamp Pad, Size 1, Color Ink Blue (038788)
- COSCO Replacement Ink Pad, f/ P10, Black (COS065484)
- COSCO Self-Ink Number Machine Stmp, 18 Font (038731)
- TRODAT Self-Inking Date Stamp, Blue/Red (E4756)
- Cosco Stamps and Ink Pads