Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 Shutter FILE COPY 2 Color
Mfr # 038911
Zoro # G4649163
original price:
$11.55
10% off
new price: $10.39
/ea
$10.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FILE COPY
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038911
- Zoro # G4649163
- UPC # 039956389112
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Imprint Area Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Item | Message Stamp |
Legend | FILE COPY |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Red/Blue |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend FILE COPY, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPIROGRAPH Spirograph Scratch + Shimmer Kit (1035Z)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- SHARPIE Pocket Style Highlighters, Chisel Tip, Yellow Ink/Barrel, PK12 (27025)
- VICTOR TECHNOLOGY Pocket Calculator, LCD, 8 Digits (700)
- COSCO ACCU-STAMP 2 Shutter CONFIDENTIAL 2 Clr (038910)
- COSCO Ink Refil, Red, 1 oz. (038779)
- COSCO 2000 PLUS® Traditional Date Stamp, Six Years, 1 3/8 x 3/16" (12731)
- COSCO Replacement Ink Pad for 2000 PLUS Economy Self-Inking Dater, Black (061794)
- COSCO Two-Color Felt Stamp Pad 2000 PLUS Case, 4" x 2", Black/Red (090468)
- COSCO Cosco® Pre-Inked Message Stamp, PAID, 1/2" x 1-5/8", Red (35578)
- XSTAMPER "Entered" Ink Stamp, w/Blank Window, 1/2"x1-5/8", BE Ink (XST1205)
- Cosco Stamps and Ink Pads