Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 Shutter FILE 2 Color
Mfr # 038921
Zoro # G4694663
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend File
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038921
- Zoro # G4694663
- UPC # 039956389211
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Imprint Area Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Item | Message Stamp |
Legend | File |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Blue/Red |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend FILE, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Mailbox w/Lock, Wall-mounted, f/Interoffice, 18"x7-1/4"x18", BK (SAF4259BL)
- IDENTITY GROUP Rubber Numberer, Conventional, Type Size 2, Eight Bands (RN028)
- UNIVERSAL ONE 18"x24" Melamine Whiteboard, Black Frame (UNV43630)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 1.0Mm, Be, PK12 (46620)
- COSCO Pre-Inked Stamps, Black, 0.35 oz. (038792)
- COSCO Stamp Pad, Size 1, Color Ink Red (038786)
- COSCO Cosco® Printer S 220 Self-Inking Date Stamp, 6-Year Date Band, 5/32" x 1-1/2", Plastic, Black (10129)
- COSCO ACCU-STAMP 2 Shutter FILE COPY 2 Color (038911)
- COSCO Cosco® Pre-Inked Message Stamp, PAID, 1/2" x 1-5/8", Red (35578)
- COSCO Stamp Pad, Size 2, Color Ink Red (038787)
- IDENTITY GROUP Refill Ink for Clik and Universal Stamps, 7ml-Bottle, Green (IG64)
- Cosco Stamps and Ink Pads