Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 Shutter DRAFT 2 Color
Mfr # 038923
Zoro # G4656836
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend Draft
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Overall Height 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038923
- Zoro # G4656836
- UPC # 039956389235
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Height | 1/2 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Item | Message Stamp |
Legend | Draft |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Red/Blue |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend DRAFT, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Ultra Fine Point Permanent Marker, Blue, 12PK (37001)
- CARDINAL Printable Index Dividers, 8 Tab, Assorted Colors, Pk4 (84019)
- CRAYOLA Crayola® Ultimate Washable Sidewalk Chalk, PK64 (5120-64)
- ZORO SELECT Flat Corrugated Boxes, 18" x 14" x 4", Kraft, 25/Bundle (11R414)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- COSCO Secure-I-D stamp (038908)
- COSCO ACCU-STAMP 2 Shutter EMAILED 2 Color (038912)
- COSCO Ink Refill, Black, 1 oz. (038781)
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- COSCO Stamp Pad, Dual Color, Blue/Red (038859)
- ACCU-STAMP2 Stamp, Red, Confidential, 1-5/8"x1/2" (035574)
- Cosco Stamps and Ink Pads