Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 Shutter CONFIDENTIAL 2 Clr
Mfr # 038910
Zoro # G4670014
product price: $12.59
/ea
$12.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Confidential
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038910
- Zoro # G4670014
- UPC # 039956389105
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Imprint Area Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Legend | Confidential |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Blue/Red |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend CONFIDENTIAL, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE Carpet Napping Shear, Curved Handle, Left , 7-7/8" (GP717CL)
- AZ TRADING & IMPORT AZ Trading & Import CT501 1-30 RC Loader Construction Truck with 5 Channel (CT501)
- ZORO SELECT Corrugated Boxes, 22" x 18" x 18", Kraft, 15/Bundle (55VH73)
- MATTEL TOY HITCH-N-HAUL (H1235)
- COSCO ACCU-STAMP 2 Shutter COMPLETED 2 Color (038916)
- COSCO 2-Color Dater, Paid Stamp, 6-Year, 1-1/4"x1-3/4", Blue/Red (COS011033)
- COSCO ACCU-STAMP 2 Shutter VOID 2 Color (038925)
- COSCO Stamp Pad, Black, 2 1/2 In W x 2 1/2 L (038865)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- COSCO ACCU-STAMP 2 Shutter COPY 2 Color (038915)
- CONSOLIDATED STAMP Automatic Numbering Machine, Automatic, Black (COS026138)
- Cosco Stamps and Ink Pads