Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 Shutter APPROVED 2 Color
Mfr # 038918
Zoro # G4675842
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Legend Approved
- Material Plastic
- Character Height 1/2 in
- Stamp Ink Color Blue, Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038918
- Zoro # G4675842
- UPC # 039956389181
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/2 in |
Imprint Area Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Item | Message Stamp |
Legend | Approved |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Red/Blue |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend APPROVED, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/2 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROGGY'S FOG 2oz. CHARRED CORPSE - Scented Cologne Spray (SPR-2OZ-CHAR)
- ILC Replacement For EPSON, T060120BCSKD (T060120-BCS-KD)
- DECKER TAPE PRODUCTS Label, DL1776, FRAGILE THIS SIDE UP HANDLE WITH CARE, 4" X 6" (DL1776)
- ZORO SELECT Stretch Wrap Film 20" x 9000 ft., SSC Style, Clear (36P127)
- COSCO Shutter Stamp, Antimicrobial, "Emailed", Red/Blue (COS035541)
- COSCO Line Dater w/Microban, 6-Year, Hvy-Duty, Red Cap/Black (COS011200)
- COSCO Replacement Ink Pad, Red/Blue (061961)
- COSCO Replacement Ink Pad, L-60, Black (COS065475)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Black (030256)
- COSCO Ink Refil, Red, 1 oz. (038779)
- ACCU-STAMP2 Stamp, Red/Blue, Emailed, 1-5/8"x1/2" (035541)
- Cosco Stamps and Ink Pads