Shop All Stamps and Ink Pads
Cosco
ACCU-STAMP 2 FOR DEPOSIT ONLY 2 Clr
Mfr # 038924
Zoro # G4671414
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Legend FOR DEPOSIT ONLY
- Material Plastic
- Character Height 1/4 in
- Stamp Ink Color Blue, Red
- Imprint Area Height 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 038924
- Zoro # G4671414
- UPC # 039956389242
- Country of Origin China
- Category Stamps and Ink Pads
Dimensions
Character Height | 1/4 in |
Imprint Area Height | 1/2 in |
Overall Height | 3 in |
Imprint Area Width | 1 5/8 in |
Overall Length | 2 3/4 in |
Overall Width | 1 1/4 in |
Details
Legend | FOR DEPOSIT ONLY |
Item | Message Stamp |
Material | Plastic |
Stamp Ink Color | Blue, Red |
Ink Color | Blue/Red |
Font | Helvetica Neue & ITC Bookman Std. |
Description
Message Stamp, Legend FOR DEPOSIT ONLY, Stamp Ink Color Blue, Red, Font Helvetica Neue & ITC Bookman Std., Character Height 1/4 in, Imprint Area Height 1/2 in, Imprint Area Width 1 5/8 in, Material Plastic, Overall Height 3 in, Overall Length 2 3/4 in, Overall Width 1 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C-LINE PRODUCTS Fashion Letter Expanding File, Green (CLI58203)
- UNI-PAINT Permanent Marker, Broad Chisel Tip, Blue (63733)
- SCHOOL SMART PAPER KRAFT ROLL 36INX1000FT 40LB BROWN (4036BKM)
- PAPER MATE Profile Gel Pen, Retractable, Fine 0.5 mm, Black Ink, Translucent Black Barrel, PK12 PK (2095468)
- COSCO 2000 PLUS® 2000 PLUS Self-Inking Refill Ink, Black, .9 oz. Bottle (32962)
- COSCO Secure-I-D stamp (038908)
- COSCO ACCU-STAMP Gel Ink Refill, Black, 0.35 oz Bottle (090684)
- COSCO Microgel Stamp Pad for 2000 PLUS, 3 1/8 x 6 1/6, Red (030257)
- COSCO ACCU-STAMP 2 Shutter EMAILED 2 Color (038912)
- COSCO Cosco® Pre-Inked Message Stamp, COPY, 1/2" x 1-5/8", Red (35594)
- U.S. STAMP & SIGN U.S. Stamp & Sign Trodat® Self-inking Message/Date Stamp, 4 Phrases, 1" x 1-5/8", Blue/Red (E4754)
- Cosco Stamps and Ink Pads