Shop All Mobile Work Tables
Cosco
66771DKG1E Smart Fold 25 1/2in x 52in Stainless Steel Folding Work Table with Casters
Mfr # 31266771DKG1
Zoro # G910807567
product price: $766.99
/ea
Free Shipping & Returns
$766.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 31266771DKG1
- Zoro # G910807567
- Country of Origin Unknown
- Category Mobile Work Tables
Description
This Cosco 66771DKG1E Smart Fold 25 1/2in x 52in stainless steel folding work table gives you the flexibility to transport it to wherever the work is. With 2 locking casters and the fold-in-half design this compact work table is easy to move and maneuver even in narrow spaces. This versatile work table is great for any kind of project and provides you with extra work space.Constructed of heavy-duty type 304 stainless steel the food-grade top shelf holds up to 350 lb. and the bottom shelf holds 250 lb. so you can use it for tools paint cans or even kitchen supplies. The large 25 1/2in x 52in surface ensures you have plenty of work space and the bottom shelf offers a convenient storage solution so you can keep everything you need close at hand. Keep this Cosco work table stationary by locking the casters and when you're ready to pack up simply fold the table in half and wheel it to your preferred location.Overall Dimensions:Length: 52inWidth: 25 1/2inHeight: 55 1/2in when foldedHeight: 34 11/16in when unfolded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIRECRAFTERS Pallet Rack Encl, 2 Bay, 96inW, 42in BaseD (RE81042SD2)
- STEEL KING Beam, Teardrop, Roll Formed Style, 108 in W, 2 7/16 in D, Orange (SBRUM400108P)
- MARLIN STEEL WIRE PRODUCTS Mesh Basket with Latch on Lid, 3.2"x12" (00-00363233-31)
- HOMZ Storage Tote, Gray, Polypropylene, 23 1/2 in L, 17 1/2 in W, 15 1/2 in H, 18 gal Volume Capacity (6618GRBKTS.08)
- AMGOOD 30x96 Rolling Prep Table with Stainless Steel Top (AMG WT-3096-WHEELS)
- DURHAM MFG High Deck Portable Table, 2 Shelves (HMT-2436-2-95)
- LITTLE GIANT Mobile Table, Butcher Block, 24" x 36", 3000 lbs. Cap, Floor Lock (IPJ24362R6PYFL)
- LITTLE GIANT Machine Table 36" W, 36" Height (MT1-2436-36-3R)
- DURHAM MFG Mbl Machine Table, 18x24x42,2000 lb. (MTM182442-2K195)
- AMGOOD 30x60 Rolling Prep Table with Stainless Steel Top (AMG WT-3060-WHEELS)
- DURHAM MFG Mbl Mach Table, 24x36x30,2000 lb, 2 Shlf (MTM243630-2K295)
- Cosco Mobile Work Tables