Shop All Stepladders
Cosco
6 ft Aluminum Stepladder
Mfr # 2061AABLKE
Zoro # G7820507
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$145.99
Free 30-Day Returns
Key Features
- Material Aluminum
- ANSI Type IA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cosco
- MFR # 2061AABLKE
- Zoro # G7820507
- UPC # 44681203657
- Country of Origin China
- Category Stepladders
Dimensions
Ladder Height | 6 ft |
Details
Item | Stepladder |
Material | Aluminum |
Stepladder Item | Stepladder |
ANSI Type | IA |
Description
Cosco's 6', aluminum, commercial grade step ladder. Type 1A, holds 300 lbs. The Signature Series Premium 6 foot Aluminum Step Ladder features a lightweight aluminum design and provides a safe, larger, work space with a large platform top step. Featuring a patented aluminum boxed frame design and two project trays to hold your tools right where you need them. It is the perfect ladder for all your DIY needs. From a minor paint job to a total remodel this 6 foot ladder has your height and accessory needs covered!
Life is a story: a collection of moments, told one memory at a time, shared with people we love. And for over 80 years, COSCO has been proud to be part of that story, offering products that improve and simplify your everyday life. Whether you are moving, painting, redecorating, hosting guests, or simply relaxing outdoors, we have you covered. As life unfolds, we will continue to deliver products with practical and innovative designs. It’s our promise to you. COSCO. Smart. By Design.
Life is a story: a collection of moments, told one memory at a time, shared with people we love. And for over 80 years, COSCO has been proud to be part of that story, offering products that improve and simplify your everyday life. Whether you are moving, painting, redecorating, hosting guests, or simply relaxing outdoors, we have you covered. As life unfolds, we will continue to deliver products with practical and innovative designs. It’s our promise to you. COSCO. Smart. By Design.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL Double Scissor Cart, 400 lb. Cap, 23-3/5"W. 35-2/5"L (CART-400-D-HR)
- HAMILTON Plastex Wheel, 5X2 3/4Rb (W-520-P-3/4)
- ZORO SELECT Caster Whel, Polyurthan, 2-3/8 in., 440 lb. (VSTH 60/15K-BB0.5)
- CAMPBELL CHAIN & FITTINGS 3/8" Anchor Shackle, Screw Pin, Hot Galvanized (T9640635)
- COSCO Lite Solutions 5 ft. H Aluminum Step Ladder Type II 225 lb. capacity (20-552-ABL)
- COSCO Tri-Step Ldr Pltfrm 225# (11-744-CBW2)
- COSCO 8 ft Aluminum Stepladder (2081AABLD)
- WERNER 3 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6203)
- AMERIHOME Folding Utility Step Ladder, Three Step (STL3STP)
- WERNER 5 ft Aluminum Stepladder, 250 lb Capacity (365)
- WERNER 5 ft Fiberglass Twin Stepladder, 300 lb Capacity (T6205)
- Cosco Ladders