Shop All Hand Trucks
Cosco
4-in-1 Folding Series: Hand Truck/ Assisted Hand Truck/ Cart/ Platform Cart with Flat-Free Wheels
Mfr # 12323ASB1E
Zoro # G604383230
product price: $183.99
/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Load Capacity 800/1000 lb
- Includes 1 Hand Truck
- Type Hand Truck
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 12323ASB1E
- Zoro # G604383230
- UPC # 44681121968
- Country of Origin Viet Nam
- Category Hand Trucks
Details
Material | Aluminum |
Load Capacity | 800/1000 lb |
Includes | 1 Hand Truck |
Type | Hand Truck |
Description
Let this multi-functional hand truck do all your heavy lifting. The ergonomic design makes it ideal for home or work. Easily converts to a 2-wheel upright, 4-wheel cart, 4-wheel platform cart or assisted 4-wheel hand truck with just one hand—no tools, no pins, no kidding. The new folding toe plate allows for larger items to be easily transported. With this new 4-in-1 Folding Series Hand Truck, nothing gets left behind. Life is a story: a collection of moments, told one memory at a time, shared with people we love. And for over 80 years, COSCO has been proud to be part of that story, offering products that improve and simplify your everyday life. Whether you are moving, painting, redecorating, hosting guests, or simply relaxing outdoors, we have you covered. As life unfolds, we will continue to deliver products with practical and innovative designs. It’s our promise to you. COSCO. Smart. By Design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR CARGO NETS Heavy-Duty, Certified Cargo Net: Trailer/ Utility Bed (4' x 8' ft.) (GUN-100)
- ERICKSON 2"X7Ft 5000 lb Car Tie Down Bulk (58503)
- DAYTON Dayton GWK-4YX97-CK 4YX97 Complete Wheel Kit for Manual Pallet Jack - Black (GWK-4YX97-CK)
- ZORO SELECT Swivel Plate Caster, Rubbr, 4 in., 300 lb, C (1UHX1)
- COSCO 2-in-1 Hybrid Handtruck, Commercial Use, 1000lb/800lb Weight capacity (12204ASB1E)
- COSCO 2-in-1 Multi-Position Hand Truck/Cart, 16.63 x 12.75 x 49.25, Blue/Grn (12222PBG1E)
- COSCO Handtruck, Hybrid, 3-1, Commercial, Aluminum, 800-1000 Lbs Capacity (12312ABL1E)
- COSCO Hand Truck and Cart, 16"Wx3-9/10"Dx31-1/2"H, Gray/Green (CSC12222PBG1E)
- COSCO Convertible Hand Truck, 3in1,800-1000 lb. (12301ABL1D)
- ZORO SELECT Extra Tall Hand Truck, 800 lb. (TF-370-8S)
- MAGLINER Modular Hand Truck, 500 lb. (HMK116K1B)
- Cosco Hand Trucks & Dollies