Shop All Step Stools
Cosco
3 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray
Mfr # 11839GGO
Zoro # G6431638
product price: $133.99
/ea
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI Type IA
- Bottom Width 14 1/2 in
- Color Gray
- Load Capacity 300 lb
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cosco
- MFR # 11839GGO
- Zoro # G6431638
- UPC # 044681112539
- Country of Origin China
- Category Step Stools
Dimensions
Bottom Width | 14 1/2 in |
Overall Height | 52 1/8 in |
Top Step Height | 31 1/2 in |
Closed Height | 20 1/2 in |
Manufacturers Warranty Length | 10 yr. Limited |
Step Width | 14 1/2 in |
Closed Depth | 4 1/4 in |
Size | 14.5 x 12.25 |
Details
Item | Folding Step Stool,3 Step,300 lb.,Gray |
ANSI Type | IA |
Color | Gray |
Load Capacity | 300 lb |
Material | Steel |
Number of Steps | 3 |
Step Tread | Non-Skid |
Standards | ANSI Type IA, Extra Heavy Duty Commercial; OSHA Compliant |
Finish | Powder Coated |
Net Weight | 21 lbs |
Description
Step Stool Product Group Folding Step, Number of Steps 3, Overall Height 52 1/8 in, Material Steel, ANSI Type IA, Load Capacity 300 lb, Top Step Height 31 1/2 in, Bottom Width 14 1/2 in, Color Gray, Finish Powder Coated, Closed Depth 4 1/4 in, Closed Height 20 1/2 in, Standards ANSI, OSHA, Manufacturers Warranty Length 10 yr. Limited, Step Tread Non-Skid, Net Weight 20.68 lb, Step Width 14 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 8 Bushel HDPE Plastic Box Truck w/o Base, Blue, 33-3/10L x 24-3/5W x 27-2/5H (800313)
- STREN-FLEX Synthetic Web Sling, Type 4, 4 ft L, 2 in W, Nylon, Yellow/Black (EET2-902CE-4)
- OZ LIFTING PRODUCTS Mounting Base, 1000 lb. Cap., Steel, Silver (OZWALL2)
- DAYTON Equipment Roller, Swivel, 15,000 lb. Cap (21D022)
- COSCO Folding Step Stool, 8-1/2"H, Orange/Gray (11903BGO1E)
- COSCO 1Step Stl Step Stool (11-010PBL)
- COSCO 2 Steps, Folding Step Stool, 300 lb. Load Capacity, Gray (11829GGB)
- COSCO Big Step Folding Stool, 2-Step, 200 lb Capacity, 22 in. Spread, Black/Gray (11308PBL1E)
- COSCO Folding 3 Step Stool (2140B)
- COSCO 8.46 in. H X 14.02 in. W X 9.84 in. D 300 lb. capacity 1 step Plastic Folding Step Stool (11-903-BGR4)
- COTTERMAN Rolling Ladder, Welded, Platform 18"H, Base Depth: 20" (ST-200 A2 C4 P5)
- Cosco Ladders